DIAMOND-COATED CLEANING FILES 3 PCS

715.700 - UNSPSC 27111919
1952715700961 1
DIAMOND-COATED CLEANING FILES 3 PCS DIAMOND-COATED CLEANING FILES 3 PCS
DIAMOND-COATED CLEANING FILES 3 PCS

Delivery

In stock delivery from our warehouses.

The three-piece Diamond-Coated Flexible Flat Point & Electrical Contact Cleaners feature highly durable, super hard, and abrasive diamond coating for cleaning and enhancing electrical connections to reduce diagnostic guesswork and increase contact life

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.
Not stocked in Mississauga, ON.

Product Details

Attribute Value
Number of Pieces 3
Sizes Included 6 mm, 9 mm, 15 mm
EAN 4068362679605

Features

Three-piece set covers wide range of contact sizes
Super hard, diamond coating is highly abrasive and durable
Enhances connections and extends contact life
Non-slip, ergonomic handles for comfortable use
Ultra-thin, flexible files for added functionality

Applications

Large Spade Relays
Forklift Contacts
Industrial Electrical Contacts
Spark plug electrodes
General filing use on steel, brass, plastic and aluminum

Contents

The set includes a small (6 mm), medium (9mm) and large (15mm) wide, but ultra-thin, flexible cleaner with ergonomic, non-slip handles. Optimized for cleaning large spade terminals including relays and forklift contacts, these flexible, diamond flat files are also great for use in general filing applications

Customers Also Viewed

Is Often Bought With

You Might Also Like